Buy more than* S$200* and get FREE SHIPPING

Battery Tester

Compatible Battery
12V (open type), 21 over 160Ah (5 hour rate)
Outside Dimension (Height x Width x Depth) (mm)
190x298x138
Cord Length (m)
0.75
Weight (kg)
3
Material
Body: sheet metal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT-300B 36173295 529.90 SGD
Shipped after 2017-04-28
ADD TO CART

Related Products