Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Carry Box

4.50 (4)
AS ONE Part Number
1-6498-05
Storage Amount
(Maximum standard) about 15kg
Inside Dimension (mm)
1205x210x40
Outside Dimension (mm)
1240x240x110
Weight (kg)
4.8
Material
(Body) aluminum, (interior part) EVA material, (cushion) polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-L 33481847 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Portability of a fishing rod
4
From Japan
On 2017-04-01 15:50:30
Purchase to carry a fishing rod. With this, you will not break the tip inside the car. I think that it is a little cheaper, but the cheapest one compared to other stores was here, so buy here.
This review is about item#33481847.
We use it for hard case of our products.
5
From Japan
On 2015-02-02 14:06:18
I think that it is very durable, still and value priced. There is a lock mechanism, it is saved.
This review is about item#33481847.
It is used as a case for transportation storage of QLE 1400 N 2.
5
From Japan
On 2013-12-18 13:41:37
It is light and you can firmly fix the torque wrench. It is strong and useful. I bought two items this time, so I will not buy it immediately.
This review is about item#33481847.
Storage of species cliper etc.
4
From Japan
On 2013-12-07 16:42:12
I hope the cushion is attached to the bottom side
This review is about item#33481847.

Related Products