Buy more than* S$200* and get FREE SHIPPING

Aluminum Storage Case

4.43 (7)
AS ONE Part Number
1-6498-01
Storage Amount
(Maximum aboutimation) About 20 kg
Inside Dimension (mm)
335x225x260(220+40)
Outside Dimension (mm)
365x275x320
Weight (kg)
2.7
Material
(Body) aluminium, (Interior unit) EVA material, (Partition plate) EVA resin
Accessories
Belt x 1, partition plate x 1, key x 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T3AA-S 33481777 79.89 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a special BOX type of fishing rod automatic Shakuri machine
3
From Japan
On 2017-03-02 15:16:25
Put the battery, the car of the wiper motor resistor or the like during, when the fishing rod with the moving parts that partnered in the angle and bars on the shackle operation, said Toka respectable Toka luxury from the angler, the person who bought me also cage, is very happy, but there is anxiety in the core of the side plates and the like (which is sandwiched between the aluminum and EVA material). When it comes to the ABS resin I think that strength also go up. (Discontinuation of Maxim S wanted)
This review is about item#33481777.
Storage of equipment
5
From Japan
On 2016-08-06 18:48:58
This size in the aluminum case is listed in the catalog when I give up without, order in Sokko! It was saved seriously because the equipment can also be protected.
This review is about item#33481777.
Nondestructive inspection
4
From Japan
On 2016-04-30 22:05:43
Use an organic solvent in the work of inspection. Because this could ignite a nasty, in aluminum case Storage to make the work. Now there is also a place that does not let the work and does not accommodate the solvent to the aluminum case is a required item. While impressions of product I think that it is good for the price, the interior of the sponge It was already peeling arrived time (also two). Check you think that sweet. We also like to consider re-purchase When you are satisfied with but.
This review is about item#33481777.
toolbox
4
From Japan
On 2014-11-23 12:19:12
The size have various looking, this magnitude has just well come in handy. If possible, the type that does not project a handle at the top was not even looking I hope.
This review is about item#33481777.
Storage of the tool
5
From Japan
On 2014-07-02 15:49:19
It was snug in the housing of have the tool you're looking for. In addition, I want to look to other there is a box of various size.
This review is about item#33481777.
For transportation of documents
5
From Japan
On 2014-04-14 15:39:40
Than I thought, durable likely a good. 1 case purchase on trial, scheduled for 2 cases additional order because it was good.
This review is about item#33481777.
Radio control transmitter two cars for transportation
5
From Japan
On 2014-01-14 20:33:39
While I was looking for variety I found finally just dimensions. Because it does not rickety so I would want to buy the Matabetsu of goods.
This review is about item#33481777.

Related Products