Buy more than* S$200* and get FREE SHIPPING

Clean Room Gloves, Nitorilight No.93

Overall Length (cm)
30
Color
White
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Finishing Material TRUSCO Part Number Thickness (mm) Purpose Right/Left Distinction Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Finishing Material TRUSCO Part Number Thickness (mm) Purpose Right/Left Distinction Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.3 S 100% nitrile rubber 303-4241 0.1 For clean room Right and left combined 18 1Box(100Sheet) 1 No.93-311 36309341 44.99 SGD
In stock
8.3 L 100% nitrile rubber 303-4224 0.1 - Right and left combined 21 1Box(100Sheet) 1 No.93-311 36309366 45.99 SGD
In stock
8 M Nitrile rubber 100% 303-4232 - For clean room Combined left and right 20 1Box(100Sheet) 1 No.93-311 36309357 45.99 SGD
In stock
7 XS Nitrile rubber 100% 303-4259 - For clean room Combined left and right 16.5 1Box(100Sheet) 1 No.93-311 36309332 45.99 SGD
In stock
ADD TO CART

Related Products