Buy more than* S$200* and get FREE SHIPPING

Anti-vibration gloves

Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Weight (g) Size 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Specification TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Functions Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Specification TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Functions Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 L 3 0371 Green 3-0201 ISO10819 standard product 294-8591 22 8.5 24 - - 1Pair 1 7-112 36309472 89.99 SGD
In stock
220 LL - - - - 294-8575 23.5 9 25 - - 1pair 1 7-112 36309481 88.99 SGD
In stock
180 M - green - - 294-8583 21 8 23 Vibration-proof ISO10819 standard acceptable product 1pair 1 7-112 36309463 89.99 SGD
In stock
ADD TO CART

Related Products