Buy more than* S$200* and get FREE SHIPPING

Disposable Gloves, "Micro Touch Affinity No.377"

Purpose
Research and analysis. General nursing care. Maintenance of the equipment. Food processing
Overall Length (cm)
23
Color
Green
Material
Neoprene rubber
...see all>
Product Options
ADD TO CART
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15.2 7.5 XS 334-7087 Powder free 1Box(100Sheet) 1 No.377 36309375 49.99 SGD
In stock
0.14 17.2 7.5 S 334-7095 Powder free 1Box(100Sheet) 1 No.377 36309384 49.99 SGD
In stock
0.14 19 7.8 M 334-7109 Powder free 1Box(100Sheet) 1 No.377 36309393 50.99 SGD
In stock
0.14 21.2 8.2 L 334-7117 No powder 1Box(100Sheet) 1 No.377 36309402 50.99 SGD
In stock
ADD TO CART

Related Products