Buy more than* S$200* and get FREE SHIPPING

Cleanroom Gloves

Caution
It is not a cleaning pack
Purpose
For clean room
Overall Length (cm)
26.5
Color
Natural
Material
Natural rubber (latex)
Specification
Equivalent to ISO Class6 (Fed/STD class 1000). Protein content is 50microg/g or less
...see all>
Product Options
ADD TO CART
Thickness (mm) Mass (per box)(g) Around Palms (cm) Middle Finger Length (cm) Size (inch) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Mass (per box)(g) Around Palms (cm) Middle Finger Length (cm) Size (inch) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 920 16.5 7.7 6.5 6.5 293-9819 1Box(40Pair) 1 35267-6.5 36309411 85.99 SGD
Shipped after 2018-04-24
- 1000 19.0 8.3 7.5 7.5 293-9835 1Box(40Pair) 1 35267-7.5 36309436 85.99 SGD
Shipped after 2018-04-24
- 1280 21.5 9.0 8.5 8.5 293-9851 1Box(40Pair) 1 35267-8.5 36309454 85.99 SGD
Shipped after 2018-04-24
- 920 18.0 8.0 7.0 7 293-9827 1Box(40Pair) 1 35267-7.0 36309427 85.99 SGD
Shipped after 2018-04-23
0.22 1120 20.5 8.6 8 8 293-9843 1Box(40Pair) 1 35267-8.0 36309445 86.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products