Buy more than* S$200* and get FREE SHIPPING

For Drive Gloves Hook No.1005

4.27 (11)
Purpose
For police, tourism bus for commercial operation, and drive.
Finger Wedge
Match available
Color
White
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Material Right/Left Distinction Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Material Right/Left Distinction Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 M 100% cotton (40 cotton smooth editing) Right-and-left 8 8.2 1Bag(12Pair) 1 No.1005 36308002 24.99 SGD
In stock
23.5 L 100% cotton (40 cotton smooth knitting) Right-and-left available 8.5 8.9 1Bag(12Pair) 1 No.1005 36308011 24.99 SGD
In stock
24.5 LL 100% cotton (40 cotton smooth knitting) Right-and-left available 9 9.2 1Bag(12Pair) 1 No.1005 36308027 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Security guard
3
From Japan
On 2017-04-29 21:29:21
I tried using it and I thought that it would be nice to have a slip stop next time
This review is about item#36308002.
operation
5
From Japan
On 2016-11-14 16:12:17
We purchase a slightly larger LL and respond to the shrinkage of washing and we use it until it rubs down.
This review is about item#36308027.
operation
5
From Japan
On 2016-01-10 15:35:13
It is thicker than I thought and the hand grip condition is very good. It does not shrink so much even when washing it.
This review is about item#36308011.
At the time of manipulation treatment
5
From Japan
On 2015-12-24 12:53:44
Although I am doing the laundry many times, it is strong and beautiful, I am using a man but I seem to be good with M because my hands are a little small It looks good and feels good to work
This review is about item#36308002.
When looking around with facility security
5
From Japan
On 2015-07-17 19:00:30
It is very easy to use and useful.
This review is about item#36308011.
Traffic induction security service
5
From Japan
On 2015-02-27 14:07:54
It is even better if the use is exactly the same and the material is made of nylon. I think it would be unlikely that the price will increase, but I would like to purchase it at 200 yen per 1 nylon made.
This review is about item#36308011.
For drive
1
From Japan
On 2014-11-05 06:48:43
It makes bullets 1 Fabric is thin, Hook part is brittle Two handles are slippery and dangerous Danger 3 If you have latex processing on the handful side 4 If you have a larger size one more desired happy
This review is about item#36308027.
Traffic induction security service
5
From Japan
On 2014-10-16 17:22:55
I think that the price is cheap as a white glove with a hook. I think that it is even better if there is something made of nylon.
This review is about item#36308002.
Traffic induction security service
5
From Japan
On 2014-10-16 17:22:45
I think that the price is cheap as a white glove with a hook. I think that it is even better if there is something made of nylon.
This review is about item#36308002.
Government office relations
4
From Japan
On 2014-08-21 21:21:23
As with other people, it comes with a nylon bag, if there is a dice box 4 ★ It is ★
This review is about item#36308011.

Related Products