Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Non-Slip Gloves Hook 5001-K

4.73 (11)
Purpose
For drive, light duty work
Finger Wedge
Match available
Color
White
...see all>
Product Options
ADD TO CART
Right/Left Distinction Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right/Left Distinction Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right-and-left available 7.5 8.5 22 M 1Bag(12Pair) 1 5001-K 36308151 30.99 SGD
In stock
Right-and-left 8.5 8.8 23 L 1Bag(12Pair) 1 5001-K 36308167 29.99 SGD
In stock
Right-and-left available 8.7 9.5 24 LL 1Bag(12Pair) 1 5001-K 36308176 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
I use it at work.
5
From Japan
On 2017-08-01 03:28:23
It is an order for repeat. It can be used repeatedly even when washing (several times) It is still better if there is a large size (3 L) in variation if possible.
This review is about item#36308151.
Used for work
5
From Japan
On 2017-07-27 21:15:57
I feel comfortable with wearing, good appearance and cost performance, so I will repeat it.
I use it at work.
5
From Japan
On 2016-12-31 16:26:10
It is a repeat as I was satisfied with my last purchase. You can reuse it even if you wash it firmly.
This review is about item#36308167.
It is a security guard, a cycling key is opened and a lock is locked
5
From Japan
On 2016-10-25 16:57:52
I got a very nice shopping because there was no slip and the key did not slip.
This review is about item#36308151.
Driving Higher
5
From Japan
On 2016-09-17 19:45:32
Most of the gloves sold at the home center are thin, the skin color is transparent and there is no high-class feeling, but this product is transparent and there is no luxury feeling because the fabric is thick.
This review is about item#36308167.
I use it at work.
5
From Japan
On 2016-08-23 02:02:02
Even with the same size as the product we used so far, there is plenty of room, there is no extreme shrinkage even when washing and reusing, there is no fraying of the hook. I am satisfied enough.
This review is about item#36308176.
Used for driving
5
From Japan
On 2015-11-30 21:46:35
Very good feeling so you can leave it as it is today
This review is about item#36308151.
Bus driving
5
From Japan
On 2015-11-02 14:37:19
I tried wearing similar gloves in various ways. The feeling of use is not bad, I think I will also purchase.
This review is about item#36308167.
Driving a hire car
4
From Japan
On 2015-09-23 14:47:19
I did not have any dissatisfaction as I thought, but I think it's better if the size is a bit larger.
This review is about item#36308176.
Driving (bus driver)
5
From Japan
On 2015-04-30 03:29:50
I sold it even for 100 even though I bought it because it will tear when washed. It is more durable than that and skin is also good. It is the least expensive. But there are some labor and time to buy up to 100 Yen, so this product is good.
This review is about item#36308176.

Related Products