Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Nitrile Thick Gloves with Arms Cover No.370

4.25 (8)
Overall Length (cm)
65
Color
Blue
Material
Nitrile rubber
Specification
No fleece lining
...see all>
Product Options
ADD TO CART
Color (cover) Around Palms (cm) Materials (cover) Middle Finger Length (cm) Standard Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (cover) Around Palms (cm) Materials (cover) Middle Finger Length (cm) Standard Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 21 Polyethylene resin 8 Food Sanitation Law on L (Gloves part) 0.32, (cover) section 0.16 - 1Pair 1 No.370 59716203 13.99 SGD
Shipped after 2018-01-22
Blue 20 Polyethylene resin 7.4 Food Sanitation Law on M (Gloves part) 0.32, (cover) section 0.16 - 1Pair 1 No.370 59716194 13.99 SGD
Shipped after 2018-01-22
Clear 20.0 Polyethylene plastic 7.4 Food hygiene law compliance M 0.32 (arm cover 0.16) 401-2879 1Pair 1 No.370 36308255 -
Discontinued
[x]
Clear 21.0 Polyethylene plastic 8.0 Food hygiene law compliance L 0.32 (arm cover 0.16) 401-2861 1Pair 1 No.370 36308264 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
When washing tank
5
From Japan
On 2017-12-05 14:34:24
Durability is also good, it is very good as it is long. It is good if it is a little cheaper.
This review is about item#59716203.
Cleaning with solvent
5
From Japan
On 2017-06-06 03:32:23
Rubber gloves that protect the shoulder because they use chemicals on a daily basis are essential items, but until now it has never been possible to meet something of safety and usability. I bought it as a consumable item. I would like to make the size down to the thin type shoulder because the durability can be lowered so that the price is cheap.
This review is about item#59716203.
Environment protection activities in the pond
3
From Japan
On 2017-05-20 14:54:57
Although there was explanation that it is hard to break, if you use it at week 2, hole will open in 1 or 2 months. Rubber is not thick and workability is good. It should be considered as a consumable item as well.
This review is about item#59716203.
Food manufacturing work
5
From Japan
On 2017-02-23 15:36:10
You can work comfortably without cuffs getting wet with gloves.
This review is about item#59716194.
Range Hood When cleaning
5
From Japan
On 2016-12-02 17:03:25
Please cover up to the top, so it is safe, so it will not shift.
This review is about item#59716194.
By fishing in the river.
5
From Japan
On 2016-11-11 18:45:35
If there is no invasion of water it is ok ~ I will be buying next year.
This review is about item#59716203.
Used when washing away acid solution after soaking stainless steel burn or dirt in acid solution
5
From Japan
On 2014-12-24 09:33:48
There is a case that a hole as small as a needle may open weakly in a thrust. It is unavoidable because the object is steel, but the dominant hand will be useless at 4: 1 so it is nice to have two selling only on one side.
This review is about item#59716194.
car wash
1
From Japan
On 2013-04-20 14:23:41
It quickly torn, it is too weak.
This review is about item#36308264.

Related Products