Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Model Robe Np Thick Hand No.100

5.00 (1)
Purpose
Mechanical work, water, cleaning, general commercial
Overall Length (cm)
32
Color
Violet
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M PVC resin 1Pair 1 No.100 68096716 -
Discontinued
[x]
20.4 8.3 M Vinyl chloride resin 1Pair 1 No.100 36308273 4.99 SGD
In stock
22.5 8.5 L Vinyl chloride resin 1Pair 1 No.100 36308282 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Toilet cleaning etc. Handling of dirty items
5
From Japan
On 2017-05-06 15:32:12
Esthetic's household gloves and mold are the same, but they are handy for cleaning work because they are hardly noticeable in dirt.
This review is about item#36308273.

Related Products