Buy more than* S$200* and get FREE SHIPPING

Model Robe Np Thin Hand No.140

4.00 (1)
Purpose
Light work gloves
Overall Length (cm)
30
Color
White
Thickness (mm)
0.25
Material
Vinyl
...see all>
Product Options
ADD TO CART
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 18.8 7.2 1Pair 1 No.140 68096707 1.99 SGD
In stock
M 20.0 7.4 1Pair 1 No.140 36308291 1.99 SGD
In stock
L 22.0 7.9 1Pair 1 No.140 36308307 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Human work in general
4
From Japan
On 2017-02-11 13:28:38
It is cheaper and more durable than those of 100 yen shop. It is convenient because it is from S size.
This review is about item#68096707.

Related Products