Buy more than* S$200* and get FREE SHIPPING

Solvent Resistant Gloves, Silver Shield

1.00 (1)
Around Palms (cm)
26
Middle Finger Length (cm)
9
Overall Length (cm)
40
Weight (g)
380
Size
One Size Fits All
Color
Gray
Thickness (mm)
0.1
Material
Ethylene vinyl alcohol other five-layer structure
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Pair) 1 SS104M 36308982 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Degreasing
1
From Japan
On 2015-03-30 18:18:27
Use rubber gloves from above the product. If fitted it does not fit well to the shape of the hand. The part of the base of the finger is tough and easy to break. There is too much play on the wrist side. I want you to realize ease of fitting on the level of commercially available rubber gloves. Since the part of the joint is weak, there are times when it can be broken in one day, there is a gap in price and performance, so there is much room for improvement as goods. For the purpose of protecting hands from organic solvents, I want you to devise durability and shape. Because there is no other good thing, it is real circumstances that I purchase it without any help.
This review is about item#36308982.

Related Products