Buy more than* S$200* and get FREE SHIPPING

Conductive Finger Cots

Surface Resistance (ohm)
106 -108
Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
Size Material Inner Diameter (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Inner Diameter (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 21 50 1box(100pc) 1 A 36308955 43.99 SGD
Shipped after 2018-01-25
- - 15 42 1box(100pc) 1 C 36308973 42.99 SGD
In stock
Middle Natural rubber 18 47 1Box(100PC) 1 B 36308964 43.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products