Buy more than* S$200* and get FREE SHIPPING

DAILOVE

4.50 (2)
Purpose
Winter construction, agriculture, forestry and fisheries, freezer, shoveling roofs, winter sports and leisure Ice sculpture and snow statue making, observation of polar.
Materials (lining)
100% Cotton
Material (inner)
Boa + brushed acrylic
Overall Length (cm)
28
Color
Yellow
Specification
Anti-skid wrinkles processing
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.4 7.7 L 1Pair 1 103 36308386 48.99 SGD
In stock
14.4 8.5 LL 1Pair 1 103 36308395 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Snowmobile
4
From Japan
On 2018-01-05 18:06:44
I used 102 so far, but it was warmer than or equal to that. However, it is hard to wash, as it can not take the inner.
This review is about item#36308386.
Snow is not it
5
From Japan
On 2013-12-14 18:59:17
The size of the hands, ordinary people recommend purchasing LL.
This review is about item#36308386.

Related Products