Buy more than* S$200* and get FREE SHIPPING

Film Glove Special Polyethylene Permeation Preventive Gloves T-1

5.00 (1)
Middle Finger Length (cm)
8
Standard
JIST8116 compliant products
Color
Blue
Material
Polyethylene non-woven fabric
...see all>
Product Options
ADD TO CART
Overall Length (cm) Thickness (microm) Size TRUSCO Part Number Palm Width (cm) Around Palms (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Thickness (microm) Size TRUSCO Part Number Palm Width (cm) Around Palms (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 130 +/- 40 (including non-woven fabric) S 334-4720 26 28 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5Pair) 1 T-1 36308431 -
Discontinued
[x]
38 130 +/- 40 (including non-woven fabric) SS 334-4738 24 26 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5Pair) 1 T-1 36308422 -
Discontinued
[x]
41 130 +/- 40 (including non-woven fabric) L 334-4690 32 35   1Bag(5Pair) 1 T-1 36308456 -
Discontinued
[x]
41 130 + / -40 (including non-woven fabric) M 334-4711 29 29   1Bag(5Pair) 1 T-1 36308447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning before painting
5
From Japan
On 2014-09-11 12:23:00
If this is there, it will not penetrate first. Purchased at paint wholesalers, it cost more than 6800 yen, so the price here is at the god level.

Related Products