Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Overall Length (cm) Type Around Palms (cm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Overall Length (cm) Type Around Palms (cm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-73 - 1093 35 Five fingers - 8-5318-02   1Pair 1 2100012 36308483 179.99 SGD
In stock
-73 to 1093 58 5 fingers About36 8-5318-03 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 2100014 36308492 289.99 SGD
In stock
-73 - 1093 28 5 fingers - 8-5318-01   1Pair 1 2100011 36308474 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Oven removal operation
5
From Japan
On 2016-12-16 15:00:19
It does not open at 320 ℃, heat resistance is OK. 35 cm is a little big, so I would like to purchase an additional 28 cm.
This review is about item#36308483.
Movement of products after metal heat treatment
1
From Japan
On 2011-07-27 17:16:56
Despite being stated to be able to withstand broken high temperature in 1 month of use despite the fact that heat could not be transmitted to the hands and complaints came from the workplace in the absence of any future plans to buy in the future
This review is about item#36308474.

Related Products