Buy more than* S$200* and get FREE SHIPPING

Industrial Rubber Gloves No.416

3.67 (3)
Purpose
Industrial gloves
Palm Width (cm)
12
Overall Length (cm)
37
Type
Non-slip with songs, finger type
Color
Green
Thickness (mm)
1
Material
Natural rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.416 36308526 26.33 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for the work of the strong acid or alkali
3
From Japan
On 2017-01-17 22:17:18
Yellow part will have come off to be used in the rubber non-slip (very good) normally, it will be the judgment of life is a measure. Also well feel the thickness is good ... But the problem is What narrowness of the sleeve! Although we recommend a little more 2 ~ 3cm wider if you press the hallmark ♪ before other companies of the rubber hand, you buy the future if give me to transform this rubber hand
This review is about item#36308526.
Used to treat when the drug leaks
3
From Japan
On 2016-05-24 19:25:12
Is a familiar easy to feel good in the hand, but Resistant acid, is for Resistant alkali was necessary.
This review is about item#36308526.
Peeling
5
From Japan
On 2013-04-07 21:48:24
Acid, alkali, hard to break strongly in the heat. Product is easy to grasp because it is with a non-slip. Softer than natural rubber gloves, good workability.
This review is about item#36308526.

Related Products