Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Gloves, "Silicon Drive"

4.33 (6)
Purpose
For light work. Factories, transportation, farming and retail. Drive. For general work
Thickness (mm)
1.5
Material
Gloves of: cotton 100%, non-slip of: silicone resin
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 8.0 22.5 44 L 324-7881 1Pair 1 L 36309576 3.31 SGD
Shipped after 2017-11-27
19.0 7.5 21.5 42 M 324-7899 1Pair 1 M 36309585 3.31 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Farm work (mowing etc.)
4
From Japan
On 2017-07-22 14:43:21
L size, a slightly smaller impression. It absorbs sweat well with 100% cotton, this is summer.
This review is about item#36309576.
Driving a car
5
From Japan
On 2016-08-24 16:40:02
The feeling of silicon is user-friendly.
This review is about item#36309576.
car
4
From Japan
On 2015-03-28 16:32:37
It looks good.
This review is about item#36309585.
Used for work that handles wet objects
5
From Japan
On 2015-03-19 08:57:27
Rubber gloves slide as they get wet, I tried using silicone. It was good as I could work without slipping.
This review is about item#36309576.
Handling of glass plate
4
From Japan
On 2015-03-07 01:15:03
I did not slip and I could handle it with no fingerprints or marks.
This review is about item#36309576.
Work gloves
4
From Japan
On 2014-03-18 14:52:51
Good touching
This review is about item#36309585.

Related Products