Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Unlined Gloves MHG-200

4.00 (1)
Purpose
Sorting work, agricultural work, precision machine work.
Color
Black
Thickness (mm)
0.8
Material
Backside of glove: nylon seamless 100 % hand knit Anti-skid: POLYURETHANE (PUR)
Specification
Unlined fit type
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 7 21.5 25 S 335-7015 1Pair 1 MHG-200 36309594 3.99 SGD
In stock
22 7.5 22.5 26 M 335-7007 1Pair 1 MHG-200 36309603 3.99 SGD
In stock
24 8 23.5 29 L 335-6990 1Pair 1 MHG-200 36309612 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Treatment of plants in Yamano
4
From Japan
On 2014-09-08 13:45:57
Until now I was wearing inexpensive cowhide gloves on cloth gloves of urethane coat. I thought that it was ideal for the treatment of grass with grasshopper, but the cow leather made no complaints because there was no slip countermeasure. In the future we will stop making the cowhide skin, in place we decide to put the cloth gloves of the slip stop coat on top. This improved the grasping feeling and even the dynamic posture of the work changed and improved. One disadvantage is that grass with spangs is somewhat resistant. On the other hand, it is not easy to grasp with a thick object, so it hinders fine work. So I will use this item on the upper side of double gloves this time. It is better to have a finger a bit thicker, but it will be a luxury. I will try to use it for a while. It is also planned to unify with nitrile-coated gloves for oil and gasoline resistance.
This review is about item#36309612.

Related Products