Buy more than* S$200* and get FREE SHIPPING

Strength for Thin Cutting Wound Gloves MK-10

3.00 (3)
Purpose
Automotive, metal processing operations, civil engineering and construction work, cleaning work, solar-energy industry.
Gauge Number
10
Around Palms (cm)
20
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Weight (g)
32
Size
One Size Fits All
Thickness (mm)
2.06
Material
Front and back: Kevlar thread (made by DuPont)
TRUSCO Part Number
335-7066
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MK-10 36309682 8.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Senmaizuke
1
From Japan
On 2016-01-28 19:00:01
It does not help at all in the sense of protection from the cutlery. Commonplace of gloves and the price and the color is different only, please note that would cut normally.
This review is about item#36309682.
When slicer use, when walking
4
From Japan
On 2014-07-18 07:51:38
Previously, had been used to buy in a different shop, it will be broken as soon than imagined. While it is not puncture strength, we have understood from the beginning, 耐切 wound strength against the cutlery is also not much stronger, is somewhat the extent that better kana than normal gloves. However, workability because it is thin dough well, we used for different purposes.
This review is about item#36309682.
For working with cutter
4
From Japan
On 2013-08-09 13:34:33
Because it is thin, it is easy to work fine, even if the blade passes it can work with peace of mind.
This review is about item#36309682.

Related Products