Buy more than* S$200* and get FREE SHIPPING

Strength for Thin Cutting Wound Gloves MK-100

4.00 (8)
Purpose
Automotive, metal processing operations, civil engineering and construction work, cleaning work, solar-energy industry.
Gauge Number
7
Around Palms (cm)
20
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Weight (g)
58
Size
One Size Fits All
Thickness (mm)
3.38
Material
Front and back: Kevlar thread (made by DuPont)
TRUSCO Part Number
335-7074
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MK-100 36309664 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Product deburring operation
1
From Japan
On 2017-10-23 14:37:05
The material was used when deburring iron products with belt sander, but the service life was longer than usual gloves. At this level, the worker told that the same amount of glove handled with a dozen was better. Too bad I was expecting.
This review is about item#36309664.
Used when moving and packing iron plates
2
From Japan
On 2017-06-15 10:40:16
Used when moving and packing a very thin iron plate, purchase with thinking that it is durable because it is a normal glove and it will open in about half a day. The result was a bit drilled in the day, I thought that it is more durable than the gloves, but I can not usually use it if I consider the price.
This review is about item#36309664.
For sheet metal work
4
From Japan
On 2017-06-10 21:08:34
We do not have to cut hands if it is bent or siding etc. with sheet metal etc.
This review is about item#36309664.
TIG welding
5
From Japan
On 2016-07-04 22:22:31
I used it for TIG welding instead of leather gloves for welding. A good point compared to leather gloves is that the sense of the fingertip is good, it does not steak, the hand does not smell, the smell of burned leather does not occur, if it gets dirty it can wash it. Bad point is no resistance to piercing, over 100 amperes is hot and impossible.
This review is about item#36309664.
Cut the cardboard with a cutter.
5
From Japan
On 2016-05-05 14:36:47
I think that the durability is higher than those of other manufacturers.
This review is about item#36309664.
We will use it when removing burrs.
5
From Japan
On 2013-10-15 11:14:02
Since it is the same degree of touch as a normal glover, it was able to be used without any particular discomfort.
This review is about item#36309664.
For cutting work with Thunder
5
From Japan
On 2013-03-26 20:43:20
It looks just like a glove feeling worn by gloves tactics. It is easy to move so it will not be difficult to wear under soft leather gloves. Even though I always try safety with work using knives, it cuts and wounds. I think that this price is not high if we can prevent accidental incision.
This review is about item#36309664.
It is a DIY carpenter
5
From Japan
On 2011-11-08 15:24:12
I am satisfied with the firm making. It would be better to describe Kevlar "100%" made by DuPont in the item description. Mixed ones are inferior in performance than 100%.
This review is about item#36309664.

Related Products