Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Resistant Cutting Wound Gloves Mk-100 V

5.00 (1)
Purpose
Automotive, metal processing operations, civil engineering and construction work, cleaning work, solar-energy industry.
Gauge Number
7
Around Palms (cm)
20
Material (fiber)
Kevlar thread (made by DuPont)
Materials (sliding resistant)
POLYVINYL CHLORIDE (PVC)
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Weight (g)
71
Size
One Size Fits All
Thickness (mm)
3.38
TRUSCO Part Number
335-7082
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MK-100V 36309637 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY carpenter, garden tree cutting
5
From Japan
On 2014-11-24 13:23:52
I bought an L size, but it is too big, so it is good to have an amount to see the size. It was difficult to distinguish by finger size.
This review is about item#36309637.

Related Products