Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Resistant Thin Cut Gen. Gloves MK-10 V

4.00 (1)
Purpose
Automotive, metal processing operations, civil engineering and construction work, cleaning work, solar-energy industry.
Gauge Number
10
Around Palms (cm)
20
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Weight (g)
38
Size
One Size Fits All
Thickness (mm)
2.06
Material
Front and back: Kevlar thread (made by DuPont) Anti-skid part: Vinyl chloride (PVC)
TRUSCO Part Number
335-7091
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MK-10V 36309621 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2013-09-27 18:59:56
Though it is light, I think it is quite durable. If ordinary gloves are used, it can be used without trouble even if it is a work that will result in a hole in two or three days. After that, how far it will end ... ... there is a problem. However, considering ease of work, I think that it is quite good.
This review is about item#36309621.

Related Products