Buy more than* S$200* and get FREE SHIPPING

Cut-Resistant Gloves Long Sleeve MK-110

Purpose
Automotive, metal processing operations, civil engineering and construction work, cleaning work, solar-energy industry.
Gauge Number
7
Around Palms (cm)
20
Middle Finger Length (cm)
8.5
Overall Length (cm)
27.5
Weight (g)
70
Size
One Size Fits All
Thickness (mm)
3.38
Material
Front and back: Kevlar thread (made by DuPont)
TRUSCO Part Number
335-7104
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MK-110 36309673 18.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products