Buy more than* S$200* and get FREE SHIPPING

Ultra Thin Rubber Gloves, With PowderVERTE-600N

4.50 (2)
Purpose
Food processing industries, food and beverage industry and machine building.
Around Palms (cm)
20
Color
White
Thickness (mm)
0.12
Material
Natural rubber
Specification
With powder
...see all>
Product Options
ADD TO CART
Overall Length (cm) Weight (g) Size TRUSCO Part Number Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Weight (g) Size TRUSCO Part Number Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 720 M 335-9239 7 1Box(100Sheet) 1 VERTE-600N 36309646 17.99 SGD
In stock
25 780 L 335-9221 7.5 1Box(100Sheet) 1 VERTE-600N 36309655 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2014-06-26 15:49:09
Because it is disposable, the amount is not cheap, but when I tried variously, this product was easiest to use.
This review is about item#36309646.
Inspection and calibration of measuring instruments
4
From Japan
On 2014-06-04 13:51:17
Even if it is handled quite violently, it is handy because it can not be torn.
This review is about item#36309655.

Related Products