Buy more than* S$200* and get FREE SHIPPING

High Pressure Rubber Gloves NU-540

3.67 (3)
Purpose
Prevent electric shock accidents in live-line work or live close working and for protection of the worker's body.
Test Voltage (V/1 minute)
20000
JIS Standard
T8112
Overall Length (cm)
46
Weight (g)
480
Thickness (mm)
1.8
Shape
NU-type
Material
Natural rubber
Specification
For electrical insulation (operating voltage: less than 7000 V) Regular independent inspections: required
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 7.9 S *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 540 36309691 269.90 SGD
In stock
25 8 L *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 540 36309707 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electroscopic work at the time of the annual inspection power failure of the high-voltage power receiving equipment
3
From Japan
On 2015-03-30 19:40:38
Is hard rubber
This review is about item#36309707.
Use plans at the time of the experiment
5
From Japan
On 2015-03-02 13:48:02
In our company, gloves for high pressure will be the first time of purchase. Therefore, thick rubber of the more poor workability, we had expected a strong rubber smell, but when I actually arrived, easy to handle so thin and light, also, was much lower than expected also rubber smell. Likely can work without problems, we are satisfied.
This review is about item#36309707.
Inspection of the high-voltage electrical equipment
3
From Japan
On 2013-05-16 19:39:55
it is normal.
This review is about item#36309707.

Related Products