Buy more than* S$200* and get FREE SHIPPING

Cleanroom Nitrile Rubber Gloves, No PowderPure Software Fit

2.00 (2)
Overall Length (cm)
30
Weight (g)
6.5
Color
White
Thickness (mm)
0.08
...see all>
Product Options
ADD TO CART
Finishing Material TRUSCO Part Number Purpose Right/Left Distinction Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material TRUSCO Part Number Purpose Right/Left Distinction Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nitrile rubber 96.8%, other 3.2% 337-2375 - Left and right combined use 23 8.4 XL 1Bag(100Sheet) 1 SNBR-LPC1000HG-12 36309113 38.99 SGD
In stock
Nitorigomu 96.8%, 3.2% other 337-2383 For clean room Right and left combined 16 7.5 XS 1Bag(100Sheet) 1 SNBR-LPC1000HG-12 36309077 37.99 SGD
In stock
Nitrile rubber 96.8%, other 3.2% 308-6518 For clean room Can be used for both left and right 17 7.7 S 1Bag(100Sheet) 1 SNBR-LPC1000HG-12 36309086 37.99 SGD
In stock
Nitrile rubber 96.8%, other 3.2% 308-6500 For clean room Left and right combined use 19 8 M 1Bag(100Sheet) 1 SNBR-LPC1000HG-12 36309095 37.99 SGD
In stock
Nitrile rubber 96.8%, other 3.2% 337-2367 For clean room Left and right combined use 21 8.2 L 1Bag(100Sheet) 1 SNBR-LPC1000HG-12 36309104 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Washing washing (for use at the time of conference) · Other office cleaning
2
From Japan
On 2018-03-09 14:57:12
Recently, it is often damaged. Especially the space between the fingers often breaks.
This review is about item#36309077.
Preparation of chemicals
2
From Japan
On 2014-04-03 08:49:30
When wearing, it is often torn immediately, and if you do not look good, you are concerned about directly touching chemicals.
This review is about item#36309095.

Related Products