Buy more than* S$200* and get FREE SHIPPING

Nitrile Gloves, Powder Free

4.17 (6)
Purpose
Food processing (however unsuited in situation such as acetic acid, food acids, slightly acidic and citrus juice). Experiment and research.etc. Finishing machining, metalworking, machine assembly
Overall Length (cm)
25
Finishing Material
Nitrile Synthetic Rubber
Thickness (mm)
0.08
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 8 610 S Blue 324-6841 1Box(100Sheet) 1 NBR-PF10B 36309235 19.99 SGD
In stock
19 8.3 630 M Blue 399-3311 1Box(100Sheet) 1 NBR-PF10B 36309244 19.99 SGD
In stock
21 8.5 640 L Blue 399-3329 1Box(100Sheet) 1 NBR-PF10B 36309253 19.99 SGD
In stock
17 8 610 S White 324-6850 1Box(100Sheet) 1 NBR-PF10W 36309262 19.99 SGD
In stock
19 8.3 630 M White 399-3337 1Box(100Sheet) 1 NBR-PF10W 36309271 19.99 SGD
In stock
21 8.5 640 L White 399-3345 1Box(100Sheet) 1 NBR-PF10W 36309287 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
During the repair work
5
From Japan
On 2018-02-02 14:33:06
Easy to work fine, when you take off, hands do not turn white with powder It is very convenient to use items.
This review is about item#36309244.
Electric wiring
4
From Japan
On 2016-07-29 18:59:53
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#36309235.
I use it under glove hands or skin under pollution work
4
From Japan
On 2016-04-18 15:09:11
It is easy to use, it is used in conjunction with the ultra-thin, and we use this item where we need durability.
This review is about item#36309244.
Used for used car sales business, car wash and finish
5
From Japan
On 2015-11-18 17:57:06
As a result of using various rubber hands, we think that this is No. 1.
This review is about item#36309244.
Application of photosensitizer
4
From Japan
On 2014-08-30 20:46:48
I could not clean my hands.
This review is about item#36309287.
Cooking work
3
From Japan
On 2014-03-16 19:16:07
The material is hard, the fingertips are easy to stretch, the feeling of ultrathin does not do, etc are impressions. I will not repurchase.
This review is about item#36309235.

Related Products