Buy more than* S$200* and get FREE SHIPPING

Nitrile Gloves, With Flour

4.50 (24)
Purpose
Food processing (however unsuited in situation such as acetic acid, food acids, slightly acidic and citrus juice). Experiment and research.etc. Finishing machining, metalworking, machine assembly
Overall Length (cm)
25
Thickness (mm)
0.08
...see all>
Product Options
ADD TO CART
Weight (g) Size Color Finishing Material TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Color Finishing Material TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
540 SS White Nitrile synthetic rubber (NBR) 308-7697 16 7.7 1Box(100Sheet) 1 NBR-P10W 36309192 16.99 SGD
Shipped after 2018-02-26
540 SS Blue Nitrile Synthetic Rubber 308-7671 16 7.7 1Box(100Sheet) 1 NBR-P10B 36309156 16.99 SGD
Shipped after 2018-02-26
620 S Blue Nitrile Synthetic Rubber 308-7662 17 8 1Box(100Sheet) 1 NBR-P10B 36309165 16.99 SGD
Shipped after 2018-02-26
650 M Blue Nitrile Synthetic Rubber 399-3353 19 8.3 1Box(100Sheet) 1 NBR-P10B 36309174 16.99 SGD
Shipped after 2018-02-26
710 L Blue Nitrile Synthetic Rubber 399-3361 21 8.5 1Box(100Sheet) 1 NBR-P10B 36309183 17.99 SGD
Shipped after 2018-02-26
620 S White Nitrile Synthetic Rubber 308-7689 17 8 1Box(100Sheet) 1 NBR-P10W 36309201 16.99 SGD
Shipped after 2018-02-26
650 M White Nitrile Synthetic Rubber 399-3388 19 8.3 1Box(100Sheet) 1 NBR-P10W 36309217 17.99 SGD
Shipped after 2018-02-26
710 L White Nitrile Synthetic Rubber 399-3396 21 8.5 1Box(100Sheet) 1 NBR-P10W 36309226 17.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 14
4 star 9
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-01-19 18:21:33
It was used for repairing wire electric discharge machine, part of wrist was a little loose, so it was easy for water to enter. Although it may be a matter of size, adhesion was higher in the same size and the one used before.
This review is about item#36309217.
Car maintenance
4
From Japan
On 2017-08-26 18:06:41
Although it is not limited to this product, After all, when car maintenance, we think that with powder is better. In the case of working inside a complete room, there will be many things that will not be touched by the glove-removed hands, but if the garage is not a big problem and because you wash your hands sweaty way, Choosing powder with ease of installation feels like a correct answer. Speaking of this product, the size may be slightly larger. The portion of the wrist may be long. I feel like durability just a little.
This review is about item#36309174.
During oil work
5
From Japan
On 2017-06-20 16:05:13
I am saved because I can not easily break it. Detailed work can be done without problems.
This review is about item#36309174.
Painting work
4
From Japan
On 2017-05-12 16:39:17
Compared to other things it is hard to break and I think it is good. I plan to purchase it next time.
This review is about item#36309183.
Used during machine maintenance, hands are not rough and it is popular.
5
From Japan
On 2017-05-09 15:42:51
Easy to take out one by one, easy to use by gripping small parts.
This review is about item#36309183.
During equipment maintenance
5
From Japan
On 2017-02-19 18:21:16
It was stronger than other manufacturers of the same thickness, and it was satisfactory enough without being torn.
This review is about item#36309183.
Machine work
5
From Japan
On 2017-01-05 21:30:02
I used cheap thin shelves until now, but it broke with a bit of things, and I was using several pieces. However, this product has literally the puncture strength high, the total cost is rather cheap.
This review is about item#36309217.
To maintenance.
4
From Japan
On 2016-05-08 15:39:35
Somewhat strong
This review is about item#36309174.
Car maintenance
5
From Japan
On 2015-12-10 12:10:12
It is tough and very good. Since it is with powder it is recommended to purchase in the right size.
This review is about item#36309183.
Use it under the gloves to become oil stains of exhaust gas on the job.
5
From Japan
On 2015-08-31 15:52:17
It is very strong.
This review is about item#36309165.

Related Products