Buy more than* S$200* and get FREE SHIPPING

Leather Gloves

Purpose
Cutting with a cylinder gear, deburring of a steel plate. Solar battery industry
AS ONE Part Number
1-6826-01
Around Palms (cm)
29
Middle Finger Length (cm)
9
Overall Length (cm)
26
Weight (g)
236
Size
One Size Fits All
Thickness (mm)
4.5
Material
Table: Table cow leather back: Super compression aramid fiber slip part: cow leather table
TRUSCO Part Number
328-3666
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 KS-1N 36309524 129.90 SGD
In stock
ADD TO CART

Related Products