Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves

3.00 (2)
Purpose
Field site with oil, detergent, and water
Around Palms (cm)
26
Middle Finger Length (cm)
8
Overall Length (cm)
29
Weight (g)
230
Size
One Size Fits All
Color
Green
Thickness (mm)
12
Material
Palm glove part: nitrile latex, cotton hosiery vibration-proof material: sponge (urethane rubber)
TRUSCO Part Number
253-7541
Specification
ISO10819 / JIS T 8114 certified products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 ST-1 36309497 49.31 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Air tool (CB 20 · rock drill)
1
From Japan
On 2017-07-01 07:53:27
Antivibration part inside shifts for about 5 days. The gloves are broken and water enters inside the water.
This review is about item#36309497.
Concrete vibrator Flexible use
5
From Japan
On 2015-06-08 15:32:19
The product is very good, but the price is a bit high. At least 2,000 yen is good.
This review is about item#36309497.

Related Products