Buy more than* S$200* and get FREE SHIPPING

Anti-vibration Leather Gloves

Purpose
At the place where there is welding work, etc.
2015 Trusco Published Pages
3 0372
2014 TRUSCO Published Page
3-0202
Around Palms (cm)
28
Middle Finger Length (cm)
9
Overall Length (cm)
26
Weight (g)
250
Size
Free
Color
Brown
Thickness (mm)
13
Material
Palm / glove part: Natural Ushiyuka leather vibration-proof material: sponge (rubber / urethane)
TRUSCO Part Number
253-7532
Specification
ISO10819 / JIS T 8114 certified products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 T-2 36309506 65.99 SGD
In stock
ADD TO CART

Related Products