Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Natural Cow Table With Leather Gloves Antivibration

Purpose
For any vibration work.
Around Palms (cm)
28
Middle Finger Length (cm)
9
Overall Length (cm)
26
Weight (g)
200
Size
One Size Fits All
Color
Yellow/black
Thickness (mm)
12.5
Material
Palmar Department: natural cow table with leather, cotton campus Anti-vibration material: sponge (rubber and urethane)
TRUSCO Part Number
253-7494
Specification
ISO10819 / JIS T 8114 CERTIFIED PRODUCTS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 T-1 36309515 84.99 SGD
In stock
ADD TO CART

Related Products