Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sensor Light

4.88 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage (V)
AC100(50/60Hz)
...see all>
Product Options
ADD TO CART
Connector Temperature Range (deg C) Specification Detecting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Temperature Range (deg C) Specification Detecting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
E26 (screw socket) -10 to 50 screw type Motion sensors 1PC 1 SA-26JB 36187776 40.99 SGD
In stock
E26 (socket) -10-50 - Human sensor 1PC 1 SA-H26JB 36187751 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Warehouse monitoring
4
From Japan
On 2017-11-30 06:39:24
Although I returned it once with an initial failure, I got it to respond quickly, such as direct delivery from the manufacturer. Resend goods can be used without problems. As a product variant, AC 100 V input accepts AC plugs, screw holes for attaching the main body to the wall, etc. are desired.
This review is about item#36187776.
Used for outside toilet lighting
5
From Japan
On 2017-10-28 09:44:29
Good for forgetting to erase. It is easy to use if you can improve bias in detection range.
This review is about item#36187776.
To the entrance lighting
5
From Japan
On 2017-07-31 22:04:25
This is a solution because there is a switch in the place of the Showa building where I do not know the reason.
This review is about item#36187776.
Used in the toilet
5
From Japan
On 2016-05-05 22:25:54
For nursing care, pressing the toilet switch has become serious, so if I was looking for something, I encountered Kore, so I ordered immediately. I think that it was very good with more performance than I thought. Sensitivity is also unknown The price is reasonable.
This review is about item#36187776.
For toilet
5
From Japan
On 2016-03-19 17:46:10
The timer of the ventilator fan of the toilet switch broke, and when turning off the light, the ventilator was also stopped. I thought about replacing it with the switch of the same function, but attaching 1 light 2 socket difference to this product, connecting LED bulb and ventilator, put in the toilet, light and ventilation fan will operate, light, I decided to turn off the ventilator. It works as you wish, and you are satisfied.
This review is about item#36187776.
Automatic toilet ventilation fan
5
From Japan
On 2015-12-04 15:44:38
I used it for the automation of a toilet ventilator using parts of E26 mouth → outlet conversion. It became very convenient.
This review is about item#36187751.
Switches in the corridor
5
From Japan
On 2014-09-21 22:42:00
It's a memorial walking in the dark until you turn on the switch, so I decided to leave it alone, but I think that it will save energy.
This review is about item#36187751.
Everyday
5
From Japan
On 2014-06-23 14:32:34
Easy to install, you can easily make a human sensor sensor. It is cheap and convenient in a good scene if there is a short time lighting such as a corridor. In some cases it is better to select the switch with sensor if it is necessary to always turn on.
This review is about item#36187751.

Related Products