Buy more than* S$200* and get FREE SHIPPING

LED Labor Light

3.45 (11)
Waterproof
Rain-proof (IP-X3)
Batteries
AA x 2 (sold separately)
Specification
Light Mode: on / off
...see all>
Product Options
ADD TO CART
Weight (g) Body Dimensions (Diameter x Length)(mm) Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Body Dimensions (Diameter x Length)(mm) Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 100 (without battery) About 48 x 173 (max value) Irradiation: about 17 1PC 1 DOP-LR302 36187794 12.99 SGD
In stock
About 193 (without battery) About 65 x 207 (max value) Irradiation: about 12 1PC 1 DOP-LR303 36187803 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 2
1 star 2
Review Rating: 3.45
11 Customer Reviews
The reviews are automatic translation.
It is for disaster prevention backpack stockpile.
5
From Japan
On 2018-04-19 15:14:16
We stocked it for use in emergency such as emergency.
This review is about item#36187803.
During machine maintenance
5
From Japan
On 2017-07-26 15:19:20
Because it is rubber grip, it is easy to hold, it is hard to break even when dropped, so it is easy to use at the time of machine maintenance at the site.
This review is about item#36187794.
Mountain work
2
From Japan
On 2017-05-08 17:04:18
It is too dark for a single battery use LED and heavy raindrop Waterproof and durable make it look cool also if you can cool looking battery I want brighter because it can be short
This review is about item#36187803.
Used when cleaning the machine
2
From Japan
On 2016-11-14 16:07:00
Since it is difficult to slide ON / OFF of the switch, if the lever has protrusions it is easy to use · · · The size and the spread of the light are satisfied
This review is about item#36187803.
Night work
5
From Japan
On 2016-08-11 17:32:36
It is lightweight but has waterproof function, it can be used with confidence even in rainy weather.
This review is about item#36187803.
Used in the nursery school meal cooking room
4
From Japan
On 2016-04-15 10:50:49
I could not get the brightness I expected
This review is about item#36187794.
For machine maintenance
4
From Japan
On 2014-05-31 20:10:34
It is compact, lightweight and easy to use, but the switch is heavy.
This review is about item#36187794.
Work related to automobiles
1
From Japan
On 2013-11-19 12:28:09
Is the LED bulb misaligned, or the lens is out of alignment The light distribution is biased. The reflector in the lens seems to have a very bad reflectance. I feel that the position of the LED bulb is too far. dark
This review is about item#36187794.
Confirmation of nameplate etc.
5
From Japan
On 2013-04-19 17:03:01
It is the largest in three types of farmland, although its brightness is good, it is heavy.
This review is about item#36187803.
Confirmation of name plate at night delivery
4
From Japan
On 2013-04-19 17:00:18
Size Weight is good, but a little brighter is more helpful.
This review is about item#36187794.

Related Products