Buy more than* S$200* and get FREE SHIPPING

Sponge Buff 80phi

4.46 (13)
Purpose
For polishing
Installation Method
hook and loop fastener type
Outer Diameter (phi mm)
80
Thickness (mm)
20
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mid 1Sheet 1 - 36564656 -
Discontinued
[x]
Fine mesh 1Sheet 1 - 36564665 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Corner and the back of the paint finish
5
From Japan
On 2016-07-16 09:16:35
Small air single, has been used in the double action. Gloss, such as think so before was the hand polishing is not good enough. Convenient because that's Kore can also be used in a narrow place and spot repair place, also it will repeat.
This review is about item#36564665.
Shine after coating of motorcycle parts
5
From Japan
On 2016-02-29 19:13:34
We are using an air polisher of compact tool. The motorcycle parts is a reasonable size. Many times we use to wash with detergent, but come in handy without that sponge peeling.
This review is about item#36564656.
Car maintenance
3
From Japan
On 2015-12-14 02:19:37
No problem.
This review is about item#36564656.
To spare parts for headlight polishing
5
From Japan
On 2015-06-07 13:35:32
Even before, I bought this "Sponge Buff 80 Φ miniature" and was performing the fogging removal of the headlight, but there is no spare part, washed and washed with detergent every time changing the count of the compound, use it It was. We will continue to polish the headlights in the future, from the yellow middle eyed buff, we chose this detailed buff with ease of use and good finish. The magic fastener of the installation part was also "solid" and there was no problem with repeated replacement. ◆ High quality products manufactured by domestic manufacturers. ◆ Sponge buff for mini polisher (Φ 80).
This review is about item#36564665.
For body & headlight polishing
5
From Japan
On 2015-04-20 19:39:14
The long winter finally finished, and observing around the body, the thin line scratches of the snow brush which are thought to have attached when snow was paid are about here and there. As a chemical for polishing "WILSON Mirror Finishing Superfine Particle Compound" & Standard? Preparation of Picard liquid. I decided to do this by using 12 VDC electric polisher instead of hand polish this time. The sponge buff which had been attached to the polisher had a 500 yen review · coupon of MonotaRO like just because it was in the unusable state of polo polo due to deterioration, so we made effective purchase and purchase sponge buff for polishing . ● Osaka Soul ★ Sponge Buff 80Φ Medium · Yellow ● Osaka Soul ★ Sponge Buff 80 Φ Minute · Black ● Manful Monoterror ★ Masking tape width 20 mm 80 Φ is affordable in small ranges and narrow places, with 2 types of buffing scratches I use them properly. It also used for yellowing polishing of the polycarbonate resin cover of the headlight, but it is a beautiful finish with a short time work that is not comparable with hand polishing! Since buff is expendable item, it can be purchased cheaply, high quality is ◎. Although I bought it for testing this time, I would like to continue purchasing and using it in future if there is no problem in use. I recommend it!
This review is about item#36564665.
Polishing finish of automobile body
4
From Japan
On 2014-06-02 20:08:29
I bought it for the first time with Monotaro as a final finishing car body with yellow type. Pricing is also somewhat cheap so it is a good impression. Sponge buff of this hand is worried about durability by all means, but it seems that you can still use it carefully if treated carefully. It is recommended because the part of the magic is also limiting. Please make products of 80 mm of wool buff with Osaka south made.
This review is about item#36564665.
Polishing finish of automobile body
4
From Japan
On 2014-06-02 20:05:42
I bought it for the first time with Monotaro as a final finishing car body. I am satisfied that it can be used without any problems with existing products of other companies. Sponge buff of this hand is worried about durability, but it seems to be used still more. It is recommended because the part of magic is also rich.
This review is about item#36564656.
Car polish
5
From Japan
On 2014-05-08 21:50:02
I bought it for mini polisher of Shinano. I think that it is good as a genuine product, good.
This review is about item#36564656.
Polishing
4
From Japan
On 2013-12-05 22:36:38
It is the same quality as genuine products.
This review is about item#36564656.
Car polish
5
From Japan
On 2013-11-27 13:13:54
Somewhat good
This review is about item#36564656.

Related Products