Buy more than* S$200* and get FREE SHIPPING

Sponge Buff 150phi

4.14 (7)
Purpose
For polishing
Installation Method
hook and loop fastener type
Outer Diameter (phi mm)
150
Type
Fine mesh
Thickness (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 36564674 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Automotive Shine
5
From Japan
On 2016-05-06 09:22:20
Easy to use so even thickness are also solid ant waist.
This review is about item#36564674.
Glazing
4
From Japan
On 2015-07-06 11:08:08
I am in good health.
This review is about item#36564674.
Polishing
3
From Japan
On 2015-06-20 15:52:59
As purchase as a spare, if you have durability, I would like to purchase again.
This review is about item#36564674.
Polishing the painted surface with compound
5
From Japan
On 2015-06-15 15:34:06
It is very easy to use because there is an edge on the sponge.
This review is about item#36564674.
Work on site
5
From Japan
On 2015-02-23 17:57:14
The thickness is also easy to use just right.
This review is about item#36564674.
Car body polish
4
From Japan
On 2013-11-08 13:58:16
Is clogging fast?
This review is about item#36564674.
I do not have the opportunity to use it?
3
From Japan
On 2011-12-30 11:04:30
The last time I ordered the woolbauf, the size was right, but I asked without checking well, so I requested it because it was small so I can not use it but I tried to return it but I bought it from a dealer as it took a shipping cost soon.
This review is about item#36564674.

Related Products