Buy more than* S$200* and get FREE SHIPPING

Door Bell Speaker

3.50 (2)
Volume (dB)
65dB or more
Compatible Electiric Wires
0.5 to 0.75mm push button, Zosetsu-ko device terminal 2 100V wire terminal), phi1.6VVF wire
Wire Length
Up to 100m (push button wiring), up to 20m (Zosetsu-ko instrument wiring)
Lifespan
100,000 times sounding more
Rated Power Consumption (W)
0.2
Voltage (V)
Rated / AC100 (50 / 60Hz)
Weight (g)
About170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC95352 35182095 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Set up so that it sounds even in the corridor
5
From Japan
On 2017-02-18 03:35:23
When the sound of the doorphone phone in the living room closes the door, it was inconvenient not to hear it in the corridor. Opening a small hole in the wall of the corridor just behind the parent machine and extending the cord. The sound began to resonate in the house! Just draw two lines without power supply. There was a coupler in the master unit that will code these cordless handsets. It may be useful if it comes with code for amateurs
This review is about item#35182095.
I tried to add it to an existing chime and purchased it. It is just a speaker box. I should have connected the speakers around here because it is for work.
2
From Japan
On 2011-02-26 18:40:42
It is just a speaker box. I should have connected the speakers around here because it is for work.
This review is about item#35182095.

Related Products