Buy more than* S$200* and get FREE SHIPPING

LED Lights Power 0.5 W Fujin

1.50 (2)
Brightness (lumen)
About 44 (equivalent to 0.5w)
Lighting Time
About 12 hours (When you use new alkaline batteries)
Batteries
"D" alkaline batteries x 3 (sold separately)
Light Source
High-intensity white LED
Angle (Degree)
(Irradiation) About 32
Dimensions (Diameter phi x Height H) (mm)
About 32 x 101 (not including strap)
Weight (g)
About 50 (not including battery, strap)
Material (Body)
ALUMINUM / ABS RESIN
Accessories
Strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE-11 36295086 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
As an emergency tool.
2
From Japan
On 2014-05-26 22:54:57
I also have not seen it well, but it's bad, but small ... it's as small as thinking of something extra. It fits in the palm of your hand ,,,, This can not be used on site. Simple light for use at power failure
This review is about item#36295086.
Working aid light
1
From Japan
On 2014-01-09 15:26:56
I bought it in December, I can not turn on the power if I put the battery today. There are times when it says when you leave it, it is a failure to buy, it can not be used.
This review is about item#36295086.

Related Products