Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chuck Mini LED Light

1.67 (3)
Brightness (lumen)
10
Batteries
ALKALINE BUTTON BATTERY LR44 BY 41-4
Bulbs
High-intensity white LED
Weight (g)
10
Overall Length (mm)
37
Material
Aluminum
...see all>
Product Options
ADD TO CART
Lighting Time Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting Time Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 8 hours Silver 1PC 1 ZML-10 36295061 -
Discontinued
[x]
about 8 horus Black 1PC 1 ZML-11 36295077 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Problems before use
1
From Japan
On 2017-03-25 16:19:37
It's too bad to be talkative. Is not it a good product that I can sell in Japan?
This review is about item#36295077.
Attach to the key holder and use everyday
1
From Japan
On 2014-12-01 15:33:56
It will not be used. It is a product with a screwed and switch ON structure, but it lights up when the battery is inserted and the main unit is fitted. It lights up even though it is not screwed in at all, it lights all the way until it stops as it is. . . That is, there is no OFF. Sometimes it goes out because of poor contact, so I tried to carry it at that position. Touch is resurrected with a little vibration and lights up. I have no more words. I think that it is not a translation of solid defects because the making is also bad, I think that all of this is not wrong. Although I bought it for spare insurance, this does not even connect even until I arrange the next light. Completely garbage! I seem to have shopped mistakes.
This review is about item#36295061.
Portable light with key attached
3
From Japan
On 2014-10-27 14:09:13
It was smaller than I expected. Even if it is attached to the key of a car or warehouse, it does not become an obstacle. It is a much better thing than the 100 th thing, but it is a point that I wanted a way to change the switching method. Because I just bought and used it, I can not evaluate durability etc. I can not recommend it to others yet unless I do a job that is commensurate with the price.
This review is about item#36295061.

Related Products