Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

European Slide Rails

5.00 (3)
Static Load Capacity (kg)
20
Dimensions J (mm)
32
Finishing
(Main body) powder coated white (Roller) (POLYACETAL)
Color
White
Material
Steel
...see all>
Product Options
ADD TO CART
Dimensions i (mm) Dimensions f (mm) Travel Distance (mm) Dimensions g (mm) Length C (mm) Weight (kg/set) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions i (mm) Dimensions f (mm) Travel Distance (mm) Dimensions g (mm) Length C (mm) Weight (kg/set) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 - 250 - 350 0.44 314 305 169 1Set(Right and Lefteach 1PC) 1 K1400-350 36291062 5.99 SGD
In stock
96 96 295 - 400 0.43 364 354 194 1Set(Right and Lefteach 1PC) 1 K1400-400 36291071 6.99 SGD
In stock
64 96 380 128 500 0.585 465 234 245 1Set(Right and Lefteach 1PC) 1 K1400-500 36291087 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Withdraw DIY
5
From Japan
On 2018-03-12 14:55:03
Used for accessory installation of drawer in the kitchen microwave rack, dead zone It is good to close in nature when talking.
This review is about item#36291062.
Repair of the drawer.
5
From Japan
On 2017-10-16 22:18:58
It is sturdier than the one used before, it has a smooth slide feeling.
This review is about item#36291071.
I made a desk.
5
From Japan
On 2016-08-30 10:04:17
I made a simple desk with a drawer! It was very easy to install!
This review is about item#36291062.

Related Products