Buy more than* S$200* and get FREE SHIPPING

Three-Step Slide Rails

4.86 (35)
Color
Unichrome
Material
Steel
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Dimension d (mm) Static Load Capacity (kg) Travel Distance (mm) Length C (mm) Finishing Dimensions b (mm) Weight (kg/set) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Dimension d (mm) Static Load Capacity (kg) Travel Distance (mm) Length C (mm) Finishing Dimensions b (mm) Weight (kg/set) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
267 - 52 305 300 Zinc plating - 0.88 1Set(Right and Lefteach 1PC) 1 K1200-300 40924852 -
Discontinued
[x]
317 - 49 356 350 Zinc galvanizing - 1.01 1Set(Right and Lefteach 1PC) 1 K1200-350 36291096 -
Discontinued
[x]
367 346 47 406 400 Zinc plating - 1.17 1Set(Right and Lefteach 1PC) 1 K1200-400 36291105 -
Discontinued
[x]
345 378 45 457 450 Zinc plating 416 1.32 1Set(Right and Lefteach 1PC) 1 K1200-450 40924861 -
Discontinued
[x]
377 442 42 508 500 Zinc plating 467 1.5 1Set(Right and Lefteach 1PC) 1 K1200-500 36291114 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
35 Customer Reviews
The reviews are automatic translation.
Kitchen Cooking Table Drawer
5
From Japan
On 2017-10-07 22:14:32
There is no particular problem with firm making. . . . . . .
This review is about item#36291114.
I bought it because the rail of the chest was broken.
5
From Japan
On 2016-05-12 02:14:52
The length was different from the existing one, but the one with the same width was selected. Because explanation Zo was included, it was easy to work.
This review is about item#40924852.
Repair of drawer
5
From Japan
On 2016-03-16 15:00:16
The price is reasonable and easy to use.
This review is about item#36291105.
For keyboard
5
From Japan
On 2016-01-14 21:42:06
Cheap but no problem.
This review is about item#40924852.
On the drawer drawer
5
From Japan
On 2015-10-23 21:22:49
I am pleased and satisfied with the price
This review is about item#40924852.
Furniture drawer
4
From Japan
On 2015-10-13 09:18:30
Although the rail itself is large, comfort and rigidity are no problem. It is perfect for drawers that put items of relatively heavy weight. Because cost performance is very good, I think that I will purchase it from now on.
This review is about item#40924861.
Storage production
4
From Japan
On 2015-09-14 14:42:50
It was a product that was satisfactory in both smoothness, rigidity and price when pulled out. I felt a bit unfriendly that the screws were not attached.
This review is about item#40924852.
Put out an auxiliary table from the bottom of the table.
5
From Japan
On 2015-06-22 15:48:45
It is made very firmly. I am satisfied because the price is affordable. It would be nice even if a special screw was attached. I will continue to use it.
This review is about item#36291096.
Mounting on drawer
5
From Japan
On 2015-05-19 14:46:28
It is good that the price is cheap, but I hope the width is thinner ...
This review is about item#36291114.
Used for furniture drawers
5
From Japan
On 2015-05-19 09:59:36
I was wondering if it would be difficult to install, but it was relatively easy to install. There was no rattling, the feeling of taking out and withdrawing was also good. The feeling of retention at the pushed position is also good. There was quality concern from the price low, but there is no problem at all, I would like to continue using it.
This review is about item#40924861.

Related Products