Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (mm) Color Material Static Load Capacity (kg) Mass (kg/Unit) Travel Distance (mm) Dimensions c(mm) Finishing Dimensions b (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Color Material Static Load Capacity (kg) Mass (kg/Unit) Travel Distance (mm) Dimensions c(mm) Finishing Dimensions b (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
322 Uniqlo Steel 10 0.235 220 115 Galvanized 330 271 1PC 1 K1100-330 36291123 4.99 SGD
In stock
449 Uniqlo Steel 10 0.325 305 242 Galvanized 457 399 1PC 1 K1100-457 36291157 5.99 SGD
In stock
- - - - - - - - - - 1PC 1 K1100-356 36291132 7.99 SGD
In stock
398 UNIQLO Steel 10 0.285 271 191 Galvanized 406 347 1PC 1 K1100-406 36291141 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Withdrawing my own work
5
From Japan
On 2017-02-02 17:50:51
Since I can put about 15 kg of things, I tried using two centimeters instead of the center. It seems the movement is a bit heavy, but it may be a problem of parallelism between the rails. It is likely to be used without any problems with respect to other play, strength, etc. To fix it, truss screw was used for fixation.
This review is about item#36291123.
Create slide shelf
5
From Japan
On 2015-11-13 20:43:26
Because the bottom draw rail is not sold easily even at the home center it was good that I could purchase 2 slide shelves of finished satisfactory finish with decorative board using 2 pieces
This review is about item#36291157.
Slide shelf
2
From Japan
On 2015-11-07 19:10:13
Even if you do your best, the inner rail and the outer rail can not come off. Since it can not be helped, we installed it for the time being, but it is unstable because the edges can not be fixed. I used the recommended bevel head tapping screw but it hits the rail. I thought that the slide shelf I was thinking was completed, so it was good, but I will look at the situation for a while.
This review is about item#36291157.
I would like to try using my own for the XY table on the drill table.
5
From Japan
On 2015-03-06 19:19:01
Although it feels a bit heavy, I want to make XY table either because it is new or the temperature is low but not two on each side, as one, remove it from the center to the end, and the other end aligns the height I will try it only for the wooden platform.
This review is about item#36291157.
I would like to make XY table on the drill by purchasing another short one.
4
From Japan
On 2015-03-06 09:17:53
I feel good because there is little wobble,
This review is about item#36291157.
Fastening the slide base
4
From Japan
On 2014-12-05 18:48:05
Although it was easy to use normally, I still do not know the durability.
This review is about item#36291157.

Related Products