Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double Step Slide Rails

4.77 (13)
Material
Steel
...see all>
Product Options
ADD TO CART
Travel Distance (mm) Length C (mm) Finishing Dimensions b (mm) Weight (kg/set) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Set Contents Color Static Load Capacity (kg) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Travel Distance (mm) Length C (mm) Finishing Dimensions b (mm) Weight (kg/set) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Set Contents Color Static Load Capacity (kg) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335 450 Galvanized 387 0.85 403 194 275 Left and right one each UNIQLO 23 - 1Set(Right and Lefteach 1PC) 1 K1300-450 36291193 12.99 SGD
In stock
375 500 Galvanized 450 0.95 371 226 275 - UNIQLO 21 467 1Set(Right and Lefteach 1PC) 1 K1300-500 36291202 13.99 SGD
In stock
205 300 Zinc plating - 0.56 - 131 275 - Unichrome 29 - 1Set(Right and Lefteach 1PC) 1 K1300-300 36291166 8.99 SGD
In stock
225 350 Zinc plating - 0.7 - 162 307 - Unichrome 27 - 1Set(Right and Lefteach 1PC) 1 K1300-350 36291175 9.99 SGD
In stock
300 400 Zinc plating 354 0.755 339 194 243 - Unichrome 25 - 1Set(Right and Lefteach 1PC) 1 K1300-400 36291184 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
I used it for the table of DIY work
5
From Japan
On 2018-02-14 13:54:30
Compared to comparable products of other companies, the CP value is very high, the quality of the product is also high, it is a product you want to use in the future. I am satisfied with the product, but as a proposal, if there are two more places in the screw mounting hole of the inner rail, vacant, I think that the degree of freedom will be higher when installing.
This review is about item#36291175.
Repairing of wardrobe dance
5
From Japan
On 2017-08-16 15:39:09
Easy without mounting difficult parts and special parts. The strength is perfect, opening and closing is smooth. Also, a firm click when you close it has a sense of security.
This review is about item#36291184.
drawer
5
From Japan
On 2017-07-10 14:31:06
I thought that it was easier to handle and asked for it from the next.
This review is about item#36291166.
drawer
4
From Japan
On 2017-05-27 11:38:35
Since it is a thing that I bought before, there is no dissatisfaction with the thing itself, but the inside packaging was too complicated and the cardboard was delivered in full of holes. I will return it if there is a problem checking the operation.
This review is about item#36291184.
Draw out the workbench
5
From Japan
On 2017-04-05 12:58:09
It is very satisfying to be pulled out smoothly even when storing heavy objects.
This review is about item#36291184.
To work
4
From Japan
On 2017-02-19 17:21:49
It is good to build, but I thought it would be better if there was explanation as to whether it could be used vertically or horizontally.
This review is about item#36291166.
For replacing the guide rails of the PC table
5
From Japan
On 2016-06-21 20:40:24
Because the guide rail of the keyboard base was damaged, it was replaced, but since the receiving base was metal, it was made more robust than before by shifting the hole position. I am satisfied.
This review is about item#36291175.
Children's furniture withdrawal
4
From Japan
On 2016-06-09 17:28:13
I feel that the slide is smooth and firm, but the stopper is too hard when I pulled out the drawer. If you step on top, the shelf seems to fall down if you do not hold the shelf itself tightly. Also, it seems that it is necessary for a child to withdraw considerable power. Processing is necessary such as scraping a part of the stopper for a while.
This review is about item#36291166.
Under the table, printer storage
5
From Japan
On 2016-05-18 20:43:16
The desk is used for storage in a desk without narrowing the place where the printer is placed. Only when using it, use it out
This review is about item#36291202.
Kitchen slide rail
5
From Japan
On 2016-03-10 17:15:47
The price was also cheap, it was good. And durability is still to come. . .
This review is about item#36291202.

Related Products