Buy more than* S$200* and get FREE SHIPPING

Slide Rail

3.50 (4)
Caution
Weight represents the weight, including accessories.
...see all>
Product Options
ADD TO CART
Finishing Dimensions b (mm) Weight (kg/set) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Color Static Load Capacity (kg) Material Dimensions f (mm) Travel Distance (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimensions b (mm) Weight (kg/set) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Color Static Load Capacity (kg) Material Dimensions f (mm) Travel Distance (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Galvanized 318 1.23 500 201 464 unichro 20 Steel 325 331 401 1Set(Right and Lefteach 1PC) 1 K1500-500 36291254 31.47 SGD
In stock
Galvanized 300 1.035 400 200 363 UNIQLO 20 Steel 250 282 - 1Set(Right and Lefteach 1PC) 1 K1500-400 36291236 24.21 SGD
In stock
- - - - - - - - - - - - 1Set(Right and Lefteach 1PC) 1 K1500-450 36291245 28.05 SGD
In stock
Zinc galvanizing - 0.835 300 201 265 Unichrome 20 Steel 199 207 - 1Set(Right and Lefteach 1PC) 1 K1500-300 36291211 21.15 SGD
In stock
Zinc plating - 0.91 350 251 314 Unichrome 20 Steel 224 257 - 1Set(Right and Lefteach 1PC) 1 K1500-350 36291227 22.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
For slide table production for mouse
5
From Japan
On 2016-12-28 14:36:29
I wanted to make a mouse table on the lower part of the right side of the existing PC desk and purchased. Very easy to use! Strength is also sufficient!
This review is about item#36291227.
Counter Production
5
From Japan
On 2015-09-10 09:47:40
I can use anything without problems.
This review is about item#36291254.
Used for wooden furniture
1
From Japan
On 2015-03-24 21:32:35
Mounting brackets do not fit in the lowermost row facing inward, interfere with rails when using the screws attached to the drawer.
This review is about item#36291254.
I used it under the desk to set up side-services
3
From Japan
On 2013-11-21 11:44:48
Due to the sweet attachment it gets a little glossy, but I am satisfied with the product. Because the horn is too sharp, the pants broke. There was also carelessness, but it may be slightly dangerous.
This review is about item#36291245.

Related Products