Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fold Flat Truck

3.33 (6)
Unit Dimensions (Width x Depth x Height)(cm)
40 X 76.5 x 12 (when folded)
Maximum Load Capacity (kg)
100
Pallet Dimension (mm)
Width 400 x depth 600
Weight (kg)
4.6
Material
Tray: polypropylene, neoprene, handle: steel, wheels: rubber
Specification
Country of origin: Japan
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSK6040(BL) 36298814 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Transport of luggage
2
From Japan
On 2015-10-21 17:17:29
For rubber tire is soft, since the mobile sound is pebble is sinking in tire A little noisy.
This review is about item#36298814.
Transportation of luggage
1
From Japan
On 2015-03-11 10:53:46
This product is terrible. Severe distortion of the left and right when you plug causing the possession is, but God forbid that press put the luggage. And I think returned or exchanged only if defective one but, in came also exactly the same state goods to new, had also distorted foundation Once common. Perhaps you think in a defective product of the lot? Do not buy again.
This review is about item#36298814.
Move the heavy material
3
From Japan
On 2015-03-02 19:07:19
With stopper was good This time I want with stopper.
This review is about item#36298814.
Loading and unloading of the courier service of luggage
5
From Japan
On 2014-03-06 15:49:12
It is comfortable not embarrass even storage plants because it is very light and compact
This review is about item#36298814.
Luggage transportation at the time of acceptance
4
From Japan
On 2012-03-15 10:42:33
Was nice to be purchased at an affordable price was looking for I would like to buy a truck. There is some feeling wobble, but this is not a problem.
This review is about item#36298814.
Transportation of tools and parts from the car to the scene
5
From Japan
On 2011-07-24 22:05:26
Since the light and folded it thickness is also thin in the car, is well fit good feel in the dead space. Running sound is, if a little more quiet ...
This review is about item#36298814.

Related Products