Buy more than* S$200* and get FREE SHIPPING

New Type Ceramic With Wire Mesh

4.57 (7)
Purpose
For heating by alcohol lamp.
...see all>
Product Options
ADD TO CART
Ceramic Part Diameter(mm) Net Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ceramic Part Diameter(mm) Net Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About180 240x240 1Sheet 1 240x240mm 36642331 8.99 SGD
In stock
About 85 120x120 1Sheet 1 120x120mm 36642295 4.99 SGD
In stock
About 100 150x150 1Sheet 1 150x150 mm 36642304 4.99 SGD
In stock
About 125 180x180 1Sheet 1 180x180 mm 36642313 5.99 SGD
In stock
About 150 210x210 1Sheet 1 210x210mm 36642322 7.99 SGD
In stock
About 220 300x300 1Sheet 1 300 x 300 mm 36642347 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Instead of burner pad for outdoor
5
From Japan
On 2017-01-06 10:17:55
I tried using it as a substitute for the burner pad used in the camp. It has satisfactory purpose and effect, it can be used altogether with salted plum with good spread of heat. I thought that 150 x 150 mm · 180 x 180 mm is just right for the vote of various burners.
This review is about item#36642313.
Experiment
5
From Japan
On 2015-12-22 03:46:44
You can use it normally without problems. Moreover, it is saved because it is cheap.
This review is about item#36642304.
In hobby use
3
From Japan
On 2015-10-05 18:52:57
Purchased for transferring heat equally to metal, mainly titanium. Heat is transmitted cheaply evenly and is a nice feeling.
This review is about item#36642304.
Used for cooking
4
From Japan
On 2014-08-18 20:24:12
I thought that it would be unfriendly if it was an ordinary wire mesh, I purchased this item. I feel that making is also solid
This review is about item#36642304.
Experiment
5
From Japan
On 2014-07-18 21:03:13
It is strong without burning and very good
This review is about item#36642313.
Essential oil extraction
5
From Japan
On 2014-06-25 04:38:45
The way that heat is transferred to the flask is very good with this wire mesh
This review is about item#36642313.
Chemistry experiment
5
From Japan
On 2014-05-01 18:49:07
This is also a type of good that is neither good nor bad It is merit that it can not be evaluated and it is inexpensive.
This review is about item#36642304.

Related Products