Buy more than* S$200* and get FREE SHIPPING

Quick wash car shampoo 2500

3.67 (6)
Dilution
Diluted at a rate of 4 cap servings (about 50 mL) for 1 L water
pH
Slightly alkaline
Type
Bolt type
Ingredients
Anionic surfactants, nonionic surfactants, natural orange extract essential oil, rust
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2.5L) 1 21241 36294903 17.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
When washing the truck
2
From Japan
On 2016-11-07 14:48:37
I felt bubbling was bad, I felt as if I was diluting something, about 2 times for other detergents, in order to improve foam break. Perhaps I will not buy the next one.
This review is about item#36294903.
In the car
3
From Japan
On 2016-03-16 16:32:58
I am using it without problems
This review is about item#36294903.
car wash
4
From Japan
On 2014-03-09 13:36:03
I think that it is cheap and good.
This review is about item#36294903.
Car wash of work truck
4
From Japan
On 2014-02-17 23:24:14
A lot of foaming and dirt floating are satisfied well for the price. In winter, I use it as a car shampoo that I can use as much as it becomes a muddy with a snowy road and salt potash. It's useful as it can be used regardless of the color of the truck, passenger car or paint.
This review is about item#36294903.
It is a car wash. . .
4
From Japan
On 2013-08-06 00:59:39
Until now I was using WAXin shampoo, but I did not like the feeling of washing it hard. The duration of the effect was as it was. It is now finished using coating materials after car wash. Surerasta et al. I think whether it is the best for use simply to remove the surface stain.
This review is about item#36294903.
car wash
5
From Japan
On 2013-01-17 13:43:05
Foaming foam breaks well, dirt falls well. I washed the car about 3 degrees, but it does not seem to have any adverse effect on the glass coating of the chassis.
This review is about item#36294903.