Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

San Cut Film

1.00 (1)
Color
Clear
Dimension (mm)
350x470
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GB-77 36295043 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
To cut UV of old car's glass
1
From Japan
On 2014-11-19 23:35:51
Unlike a common commercial car film, it is a thin plastic plate, so it seems easy to stick, but in fact it enters even with a small curved surface and can not completely escape. Although it is stated that it is not suitable for curved glass also in explanatory note, since there is no car of planar glass now, I will not do it as a car film at that time. Although I could not finish giving up, next time I sprayed plenty of water with misting and pasted, I applied air bleed with a rubber spatula, but indeed myriad of line scratches made, it seems like irregular reflection like aurora became. I believe that Fiat Panda (the first generation) is flat because it is a flat glass, but I think that it is a tough product for other cars.
This review is about item#36295043.

Related Products